Motion
7802-4B
Air Motor - 0.85 hp, Free Speed 2500 rpm, 41.7 cfm
Mi Item #08898060
MFR #7802-4B
Price$5,249.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.85 hp, Free Speed 2500 rpm, 41.7 cfm
Mi Item #08898060
MFR #7802-4B

Mfr description
7802-4B POWER MOTOR
  • The 2200-Series Milling Motors feature a robust design to handle variable speeds and torques as well as the ability to start and reverse instantly
  • It also has increased side loading capabilities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,249.47/each

Specifications

Dimensions

  • Overall Length
    8.38 in
  • Overall Width
    3.56 in
  • Spindle Size
    3/8 in Max Collet Capacity
  • Stall Torque
    7.50 in

Details

  • Air Consumption
    41.7 cfm
  • Free Speed
    2500 rpm
  • Gear Reduction
    Single
  • Maximum Power
    0.85 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    1250 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)