Motion
7803AKC
Pistol Grip Drill - Non-Reversible, Chuck Size 1/2 in, 500 rpm Maximum Speed
MI ITEM #08898107
MFR #7803AKC
Price$459.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pistol Grip Drill - Non-Reversible, Chuck Size 1/2 in, 500 rpm Maximum Speed
MI ITEM #08898107
MFR #7803AKC

Mfr description
7803AKC 1/2IN KEYLESS AIR DRILL 500 RPM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.55/each

Specifications

Dimensions

  • Chuck Size
    1/2 in

Details

  • Air Consumption
    4 cfm
  • Maximum Speed
    500 rpm
  • Power Rating
    0.50 hp
  • Reversible
    Non-Reversible
  • Variable Speed
    Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)