Motion
7804-3B
Air Motor - 0.85 hp, Free Speed 650 rpm, 41.7 cfm
MI ITEM #08898124
MFR #7804-3B
List Price$5,673.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.85 hp, Free Speed 650 rpm, 41.7 cfm
MI ITEM #08898124
MFR #7804-3B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,673.67/each for your price

Overview

Mfr description
7804-3B POWER MOTOR
  • The 2200-Series Milling Motors feature a robust design to handle variable speeds and torques as well as the ability to start and reverse instantly
  • It also has increased side loading capabilities.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.85 hp
  • Air Consumption
    41.7 cfm
  • Free Speed
    650 rpm
  • Stall Torque
    30.0 in
  • Speed @ Max Torque
    325 rpm
  • Spindle Size
    7/16 in - 20 UNF-3A Threaded, Plus 1/8 in Sq. Key Drive
  • Gear Reduction
    Double
  • Overall Length
    11.28 in
  • Overall Width
    3.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text