Motion
7805-4B
Air Motor - 0.85 hp, Free Speed 350 rpm, 41.7 cfm
MI ITEM #08898152
MFR #7805-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.85 hp, Free Speed 350 rpm, 41.7 cfm
MI ITEM #08898152
MFR #7805-4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10.19 in
  • Overall Width
    3.56 in
  • Spindle Size
    3/8 in Max Collet Capacity
  • Stall Torque
    55.0 in

Details

  • Air Consumption
    41.7 cfm
  • Free Speed
    350 rpm
  • Gear Reduction
    Double
  • Maximum Power
    0.85 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    175 rpm

Overview

Mfr description
7805-4B POWER MOTOR
  • The 2200-Series Milling Motors feature a robust design to handle variable speeds and torques as well as the ability to start and reverse instantly
  • It also has increased side loading capabilities.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought