Motion
7806-B
Air Motor - 0.70 hp, Free Speed 13500 rpm, 37.3 cfm
MI ITEM #08898153
MFR #7806-B
Price$3,755.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.70 hp, Free Speed 13500 rpm, 37.3 cfm
MI ITEM #08898153
MFR #7806-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,755.94/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Overall Width
    3.44 in
  • Spindle Size
    1/2 in Keyed
  • Stall Torque
    1.00 in

Details

  • Air Consumption
    37.3 cfm
  • Free Speed
    13500 rpm
  • Gear Reduction
    Single
  • Max Peak Sound
    85 dBa
  • Maximum Power
    0.70 hp
  • Maximum Speed
    6750 rpm
  • Maximum Torque
    0.5 ft-lbs, 0.71 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    6750 rpm
  • Standards Met
    ATEX

Overview

Mfr description
7806-B POWER MOTOR
  • The 2200-Series is easy to service with plenty of versitility
  • With a robust design to handle high torque or high speed applications, you'll be able to complete your job with ease.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought