Motion
7810-B
Air Motor - 0.70 hp, Free Speed 450 rpm, 37.3 cfm
MI ITEM #08898162
MFR #7810-B
Price$4,860.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.70 hp, Free Speed 450 rpm, 37.3 cfm
MI ITEM #08898162
MFR #7810-B

Mfr description
7810-B POWER MOTOR
  • The 2200-Series is easy to service with plenty of versitility
  • With a robust design to handle high torque or high speed applications, you'll be able to complete your job with ease.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,860.63/each

Specifications

Dimensions

  • Overall Length
    9.75 in
  • Overall Width
    3.44 in
  • Spindle Size
    1/2 in Keyed
  • Stall Torque
    29.0 in

Details

  • Air Consumption
    37.3 cfm
  • Free Speed
    450 rpm
  • Gear Reduction
    Double
  • Maximum Power
    0.70 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    225 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)