Motion
7812-1B
Air Motor - 0.85 hp, Free Speed 350 rpm, 41.7 cfm
Mi Item #08898209
MFR #7812-1B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.85 hp, Free Speed 350 rpm, 41.7 cfm
Mi Item #08898209
MFR #7812-1B

Mfr description
7812-1B POWER MOTOR
  • The 2200-Series is easy to service with plenty of versitility
  • With a robust design to handle high torque or high speed applications, you'll be able to complete your job with ease.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8.94 in
  • Overall Width
    3.5 in
  • Spindle Size
    1/2 in.- 20 Thread
  • Stall Torque
    55.0 in

Details

  • Air Consumption
    41.7 cfm
  • Free Speed
    350 rpm
  • Gear Reduction
    Double
  • Maximum Power
    0.85 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    175 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)