Motion
7815-B
Air Motor - 0.85 hp, Free Speed 1200 rpm, 41.7 cfm
MI ITEM #08898217
MFR #7815-B
List Price$4,489.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.85 hp, Free Speed 1200 rpm, 41.7 cfm
MI ITEM #08898217
MFR #7815-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,489.45/each for your price

Overview

Mfr description
7815-B POWER MOTOR
  • The 2200-Series is easy to service with plenty of versitility
  • With a robust design to handle high torque or high speed applications, you'll be able to complete your job with ease.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.85 hp
  • Air Consumption
    41.7 cfm
  • Free Speed
    1200 rpm
  • Stall Torque
    16.0 in
  • Speed @ Max Torque
    600 rpm
  • Spindle Size
    1/2 in - 20 Threaded
  • Gear Reduction
    Double
  • Overall Length
    8.88 in
  • Overall Width
    3.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text