Specifications
Dimensions
- Overall Length8.94 in
- Overall Width3.5 in
- Spindle Size1/2 in.- 20 Thread
- Stall Torque16.0 in
Details
- Air Consumption41.7 cfm
- Free Speed1200 rpm
- Gear ReductionDouble
- Maximum Power0.85 hp
- Motor TypeAir Motor
- Speed @ Max Torque600 rpm