Motion
7816-B
Air Motor - 0.85 hp, Free Speed 4600 rpm, 41.7 cfm
MI ITEM #08898220
MFR #7816-B
Price$4,012.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.85 hp, Free Speed 4600 rpm, 41.7 cfm
MI ITEM #08898220
MFR #7816-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,012.23/each

Specifications

Dimensions

  • Overall Length
    7 in
  • Overall Width
    3.5 in
  • Spindle Size
    1/2 in - 20 Threaded
  • Stall Torque
    4.00 in

Details

  • Air Consumption
    41.7 cfm
  • Free Speed
    4600 rpm
  • Gear Reduction
    Single
  • Maximum Power
    0.85 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    2300 rpm

Overview

Mfr description
7816-B POWER MOTOR
  • The 2200-Series is easy to service with plenty of versitility
  • With a robust design to handle high torque or high speed applications, you'll be able to complete your job with ease.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought