Specifications
Dimensions
- Overall Height1.3700 in, 33 mm
- Overall Width3.0000 in, 76 mm
Details
- Display TypeLCD
- Standards MetIS Class I Division 1 Groups A B C and D
- TypeMulti-Gas Detector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)