Motion
8201-A
Air Motor - 2.00 hp, Free Speed 500 rpm, 95.0 cfm
MI ITEM #08898847
MFR #8201-A
Price$8,881.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 2.00 hp, Free Speed 500 rpm, 95.0 cfm
MI ITEM #08898847
MFR #8201-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,881.69/each

Specifications

Dimensions

  • Overall Length
    14.06 in
  • Overall Width
    5.44 in
  • Spindle Size
    7/8 in Keyed
  • Stall Torque
    70.5 in

Details

  • Air Consumption
    95.0 cfm
  • Free Speed
    500 rpm
  • Gear Reduction
    Double
  • Maximum Power
    2.00 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    250 rpm

Overview

Mfr description
8201-A POWER MOTOR
  • This durable, robust motor can handle high torque and variable speeds with ease.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought