Motion
8204-4A-J
Rotary Vane Air Motor - 2 hp, Free Speed 3500 rpm, 95 scfm
MI ITEM #08898864
MFR #8204-4A-J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Vane Air Motor - 2 hp, Free Speed 3500 rpm, 95 scfm
MI ITEM #08898864
MFR #8204-4A-J

Mfr description
8204-4A-J MILL MOTOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11.6900 in, 296.93 mm
  • Spindle Size
    0.7500 in
  • Stall Torque
    10.2 ft-lbs

Details

  • Air Consumption
    95 scfm
  • Free Speed
    3500 rpm
  • Gear Reduction
    Single
  • Maximum Power
    2 hp
  • Motor Type
    Air Motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)