Motion
8205-4A-E
Rotary Vane Air Motor - 2 hp, Free Speed 14000 rpm, 95 scfm
Mi Item #08898871
MFR #8205-4A-E
Price$10,207.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Vane Air Motor - 2 hp, Free Speed 14000 rpm, 95 scfm
Mi Item #08898871
MFR #8205-4A-E

Mfr description
8205-4A-E MILL MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,207.31/each

Specifications

Dimensions

  • Overall Length
    11.6900 in, 296.93 mm
  • Spindle Size
    0.7500 in
  • Stall Torque
    2.85 ft-lbs

Details

  • Air Consumption
    95 scfm
  • Free Speed
    14000 rpm
  • Gear Reduction
    Single
  • Maximum Power
    2 hp
  • Motor Type
    Air Motor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)