Motion
8206-A
Air Motor - 1.90 hp, Free Speed 275 rpm, 93.5 cfm
Mi Item #08898877
MFR #8206-A
Price$7,511.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.90 hp, Free Speed 275 rpm, 93.5 cfm
Mi Item #08898877
MFR #8206-A

Mfr description
8206-A POWER MOTOR
  • This durable, robust motor can handle high torque and variable speeds with ease.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,511.88/each

Specifications

Dimensions

  • Overall Length
    14.06 in
  • Overall Width
    5.44 in
  • Spindle Size
    7/8 in Keyed
  • Stall Torque
    105.0 in

Details

  • Air Consumption
    93.5 cfm
  • Free Speed
    275 rpm
  • Gear Reduction
    Double
  • Maximum Power
    1.90 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    137.5 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)