Motion
8207-A
Air Motor - 1.90 hp, Free Speed 500 rpm, 93.5 cfm
MI ITEM #08898878
MFR #8207-A
List Price$8,793.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.90 hp, Free Speed 500 rpm, 93.5 cfm
MI ITEM #08898878
MFR #8207-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,793.31/each for your price

Overview

Mfr description
8207-A POWER MOTOR
  • This durable, robust motor can handle high torque and variable speeds with ease.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    1.90 hp
  • Rotation
    Reversible
  • Air Consumption
    93.5 cfm
  • Free Speed
    500 rpm
  • Stall Torque
    60.0 in
  • Speed @ Max Torque
    250 rpm
  • Spindle Size
    7/8 in Keyed
  • Gear Reduction
    Double
  • Overall Length
    14.06 in
  • Overall Width
    5.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text