Motion
8226-11A
Air Motor - 0.60 hp, Free Speed 110 rpm, 40.5 cfm
MI ITEM #08898888
MFR #8226-11A
Your Price$4,065.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.60 hp, Free Speed 110 rpm, 40.5 cfm
MI ITEM #08898888
MFR #8226-11A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,065.25/each(List $4,878.30)

Overview

Mfr description
8226-11A POWER MOTOR
  • The 0-Series is not only easy to service, but it also offers variable speeds and torques, along with instant starting and stopping.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.60 hp
  • Air Consumption
    40.5 cfm
  • Free Speed
    110 rpm
  • Stall Torque
    60.0 in
  • Speed @ Max Torque
    55 rpm
  • Spindle Size
    1/2 in Keyed
  • Gear Reduction
    Triple
  • Overall Length
    10.5 in
  • Overall Width
    3.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text