Motion
8232-4
Air Motor - 0.60 hp, Free Speed 2800 rpm, 41.0 cfm
MI ITEM #08898930
MFR #8232-4
Price$4,242.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.60 hp, Free Speed 2800 rpm, 41.0 cfm
MI ITEM #08898930
MFR #8232-4

Mfr description
8232-4 POWER MOTOR
  • The 0-Series Milling Motors are equipped with an inline planetary gear that allows them to handle a variety of speeds and torques, as well as the ability to start and reverse instantly
  • Features increased side loading capabilities.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,242.00/each

Specifications

Dimensions

  • Overall Length
    6.88 in
  • Overall Width
    3.44 in
  • Spindle Size
    1/4 in Max Collet Capacity
  • Stall Torque
    4.50 in

Details

  • Air Consumption
    41.0 cfm
  • Free Speed
    2800 rpm
  • Gear Reduction
    Single
  • Maximum Power
    0.60 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    1400 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)