Motion
8232-5
Air Motor - 0.60 hp, Free Speed 1650 rpm, 41.0 cfm
Mi Item #08898931
MFR #8232-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.60 hp, Free Speed 1650 rpm, 41.0 cfm
Mi Item #08898931
MFR #8232-5

Mfr description
8232-5 POWER MOTOR
  • The 0-Series Milling Motors are equipped with an inline planetary gear that allows them to handle a variety of speeds and torques, as well as the ability to start and reverse instantly
  • Features increased side loading capabilities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8.19 in
  • Overall Width
    3.44 in
  • Spindle Size
    1/4 in Max Collet Capacity
  • Stall Torque
    7.50 in

Details

  • Air Consumption
    41.0 cfm
  • Free Speed
    1650 rpm
  • Gear Reduction
    Double
  • Maximum Power
    0.60 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    825 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)