Motion
8232-6
Air Motor - 0.60 hp, Free Speed 1000 rpm, 41.0 cfm
MI ITEM #08898932
MFR #8232-6
List Price$4,489.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.60 hp, Free Speed 1000 rpm, 41.0 cfm
MI ITEM #08898932
MFR #8232-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,489.45/each for your price

Overview

Mfr description
8232-6 POWER MOTOR
  • The 0-Series Milling Motors are equipped with an inline planetary gear that allows them to handle a variety of speeds and torques, as well as the ability to start and reverse instantly
  • Features increased side loading capabilities.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.60 hp
  • Air Consumption
    41.0 cfm
  • Free Speed
    1000 rpm
  • Stall Torque
    12.0 in
  • Speed @ Max Torque
    500 rpm
  • Spindle Size
    1/4 in Max Collet Capacity
  • Gear Reduction
    Double
  • Overall Length
    8.19 in
  • Overall Width
    3.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text