Motion
8245-B45-1

INGERSOLL-RAND
8245-B45-1

Air Drill Driver - Not Reversible, Chuck Size 1/4 in, 4400 rpm Maximum Speed
Mi Item #08898946
MFR #8245-B45-1
Price$5,300.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
8245-B45-1

Air Drill Driver - Not Reversible, Chuck Size 1/4 in, 4400 rpm Maximum Speed
Mi Item #08898946
MFR #8245-B45-1

Mfr description
8245-B45-1 DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,300.99/each

Specifications

Dimensions

  • Chuck Size
    1/4 in

Details

  • Air Consumption
    1.5 cfm
  • Air Pressure
    6.2 bar, 90 psi
  • Chuck Style
    Keyless
  • Drilling Capacity Metal
    0.0625 in
  • Drilling Capacity Wood
    4 mm
  • Exhaust Type
    Muffled Exhaust
  • Material
    Steel
  • Maximum Speed
    4400 rpm
  • Power Rating
    0.25 hp
  • Reversible
    Not Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)