1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
8245-B8-1
Bant-A-Matic Feed Air Drill - 8245, Chuck Size 3/16 in, Horsepower 0.25 HP, 990 rpm Maximum Speed
MI ITEM #
08898951
MFR #
8245-B8-1
Your Price
$4,866.44
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
INGERSOLL-RAND 8245-B8-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
8245-B8-1
Bant-A-Matic Feed Air Drill - 8245, Chuck Size 3/16 in, Horsepower 0.25 HP, 990 rpm Maximum Speed
MI ITEM #
08898951
MFR #
8245-B8-1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$4,866.44
/each
(List
$5,596.41
)
Qty
Add to Cart
Overview
Mfr description
8245-B8-1 DRILL
Specifications
Chuck Size
3/16 in
Horsepower
0.25 HP
Power Rating
0.25 hp
Maximum Speed
990 rpm
Series
8245
Speed
990 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data