1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
8255-A28-1
Par-A-Matic Feed Air Drill - 8255, Chuck Size 5/16 in, Horsepower 0.50 hp, 2800 rpm Maximum Speed
MI ITEM #
08898983
MFR #
8255-A28-1
Your Price
$4,832.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
INGERSOLL-RAND 8255-A28-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
8255-A28-1
Par-A-Matic Feed Air Drill - 8255, Chuck Size 5/16 in, Horsepower 0.50 hp, 2800 rpm Maximum Speed
MI ITEM #
08898983
MFR #
8255-A28-1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$4,832.85
/each
(List
$5,799.42
)
Qty
Add to Cart
Overview
Mfr description
8255-A28-1 DRILL
Specifications
Chuck Size
5/16 in
Horsepower
0.50 hp
Power Rating
0.50 hp
Maximum Speed
2800 rpm
Series
8255
Speed
2800 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data