Motion
8255-172-3

INGERSOLL-RAND
8255-172-3

Air Drill Driver - Not Reversible, Chuck Size 5/16 in, 17000 rpm Maximum Speed
Mi Item #08899006
MFR #8255-172-3
Price$7,025.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
8255-172-3

Air Drill Driver - Not Reversible, Chuck Size 5/16 in, 17000 rpm Maximum Speed
Mi Item #08899006
MFR #8255-172-3

Mfr description
8255-172-3 DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,025.05/each

Specifications

Dimensions

  • Chuck Size
    5/16 in
  • Overall Length
    3.0000 in

Details

  • Air Consumption
    2.3 cfm
  • Air Pressure
    6.2 bar, 90 psi
  • Chuck Style
    Keyless
  • Drilling Capacity Metal
    0.3125 in
  • Exhaust Type
    Muffled Exhaust
  • Material
    Steel
  • Maximum Speed
    17000 rpm
  • Power Rating
    0.5 hp
  • Reversible
    Not Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)