Motion
8274-1A
Air Motor - 0.65 hp, Free Speed 475 rpm, 35.0 cfm
Mi Item #08899070
MFR #8274-1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.65 hp, Free Speed 475 rpm, 35.0 cfm
Mi Item #08899070
MFR #8274-1A

Mfr description
8274-1A POWER MOTOR
  • The 2200-Series is easy to service with plenty of versitility
  • With a robust design to handle high torque or high speed applications, you'll be able to complete your job with ease.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11.31 in
  • Overall Width
    3.94 in
  • Spindle Size
    7/8 in Keyed
  • Stall Torque
    23.0 in

Details

  • Air Consumption
    35.0 cfm
  • Free Speed
    475 rpm
  • Gear Reduction
    Double
  • Maximum Power
    0.65 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    237.5 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)