Motion
8274-2A
Air Motor - 0.65 hp, Free Speed 250 rpm, 35.0 cfm
MI ITEM #08899071
MFR #8274-2A
List Price$5,921.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.65 hp, Free Speed 250 rpm, 35.0 cfm
MI ITEM #08899071
MFR #8274-2A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,921.13/each for your price

Overview

Mfr description
8274-2A POWER MOTOR
  • The 2200-Series is easy to service with plenty of versitility
  • With a robust design to handle high torque or high speed applications, you'll be able to complete your job with ease.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.65 hp
  • Rotation
    Reversible
  • Air Consumption
    35.0 cfm
  • Free Speed
    250 rpm
  • Stall Torque
    43.0 in
  • Speed @ Max Torque
    125 rpm
  • Spindle Size
    7/8 in Keyed
  • Gear Reduction
    Double
  • Overall Length
    11.31 in
  • Overall Width
    3.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text