Motion
8274-3A
Air Motor - 0.65 hp, Free Speed 200 rpm, 35.0 cfm
MI ITEM #08899072
MFR #8274-3A
Price$7,070.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.65 hp, Free Speed 200 rpm, 35.0 cfm
MI ITEM #08899072
MFR #8274-3A

Mfr description
8274-3A POWER MOTOR
  • The 2200-Series is easy to service with plenty of versitility
  • With a robust design to handle high torque or high speed applications, you'll be able to complete your job with ease.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,070.00/each

Specifications

Dimensions

  • Overall Length
    14.75 in
  • Overall Width
    3.94 in
  • Spindle Size
    7/8 in Keyed
  • Stall Torque
    52.0 in

Details

  • Air Consumption
    35.0 cfm
  • Free Speed
    200 rpm
  • Gear Reduction
    Triple
  • Maximum Power
    0.65 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    100 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)