Motion
8274-5A
Air Motor - 0.65 hp, Free Speed 65 rpm, 35.0 cfm
MI ITEM #08899074
MFR #8274-5A
Price$4,914.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.65 hp, Free Speed 65 rpm, 35.0 cfm
MI ITEM #08899074
MFR #8274-5A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,914.84/each

Specifications

Dimensions

  • Overall Length
    14.75 in
  • Overall Width
    3.94 in
  • Spindle Size
    7/8 in Keyed
  • Stall Torque
    150.0 in

Details

  • Air Consumption
    35.0 cfm
  • Free Speed
    65 rpm
  • Gear Reduction
    Triple
  • Max Peak Sound
    83 dBa
  • Maximum Power
    0.65 hp
  • Maximum Speed
    32.5 rpm
  • Maximum Torque
    95 ft-lbs, 134 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    32.5 rpm
  • Standards Met
    ATEX

Overview

Mfr description
8274-5A POWER MOTOR
  • The 2200-Series is easy to service with plenty of versitility
  • With a robust design to handle high torque or high speed applications, you'll be able to complete your job with ease.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought