Motion
8276-2A
Air Motor - 0.90 hp, Free Speed 350 rpm, 41.6 cfm
MI ITEM #08899076
MFR #8276-2A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.90 hp, Free Speed 350 rpm, 41.6 cfm
MI ITEM #08899076
MFR #8276-2A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11.31 in
  • Overall Width
    4 in
  • Spindle Size
    7/8 in Keyed
  • Stall Torque
    50.0 in

Details

  • Air Consumption
    41.6 cfm
  • Free Speed
    350 rpm
  • Gear Reduction
    Double
  • Max Peak Sound
    78 dBa
  • Maximum Power
    0.90 hp
  • Maximum Speed
    175 rpm
  • Maximum Torque
    25 ft-lbs, 36 nm
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    175 rpm
  • Standards Met
    ATEX

Overview

Mfr description
8276-2A POWER MOTOR
  • The 2200-Series is easy to service with plenty of versitility
  • With a robust design to handle high torque or high speed applications, you'll be able to complete your job with ease.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought