Motion
8276-3A
Air Motor - 0.90 hp, Free Speed 300 rpm, 41.6 cfm
MI ITEM #08899077
MFR #8276-3A
List Price$6,672.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.90 hp, Free Speed 300 rpm, 41.6 cfm
MI ITEM #08899077
MFR #8276-3A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,672.31/each for your price

Overview

Mfr description
8276-3A POWER MOTOR
  • The 2200-Series is easy to service with plenty of versitility
  • With a robust design to handle high torque or high speed applications, you'll be able to complete your job with ease.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.90 hp
  • Air Consumption
    41.6 cfm
  • Free Speed
    300 rpm
  • Stall Torque
    60.0 in
  • Speed @ Max Torque
    150 rpm
  • Spindle Size
    7/8 in Keyed
  • Gear Reduction
    Triple
  • Overall Length
    14.75 in
  • Overall Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text