Specifications
Details
- Country of OriginJP
- Flow Direction4-Way
- Number Of Positions3
- Number Of Solenoids2
- SeriesVQC
- Solenoid Electrical EntryPlug Connector
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
VQC2501NR-5B1 VALVE
- 5 port solenoid valve
- Base mounted
- Metal or rubber seal
- Fluid: air, inert gas