Motion
92RA005
Air Motor - 8.15 hp, Free Speed 1390 rpm, 230.0 cfm
MI ITEM #08901015
MFR #92RA005
Your Price$12,225.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 8.15 hp, Free Speed 1390 rpm, 230.0 cfm
MI ITEM #08901015
MFR #92RA005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,225.21/each(List $14,670.25)

Overview

Mfr description
92RA005 MOTOR -- MULTI-VANE
  • The 92 Series features a robust design for high torque applications
  • Comes with instant starting and reversing and increased side loading capabilities.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    8.15 hp
  • Rotation
    Reversible
  • Air Consumption
    230.0 cfm
  • Free Speed
    1390 rpm
  • Starting Torque
    56 in
  • Stall Torque
    75.0 in
  • Speed @ Max Torque
    910 rpm
  • Overall Length
    15.22 in
  • Overall Width
    10.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text