Motion
92RA008
Air Motor - 8.15 hp, Free Speed 1296 rpm, 230.0 cfm
Mi Item #08901016
MFR #92RA008
Price$12,160.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 8.15 hp, Free Speed 1296 rpm, 230.0 cfm
Mi Item #08901016
MFR #92RA008

Mfr description
92RA008 MOTOR -- MULTI-VANE
  • The 92 Series features a robust design for high torque applications
  • Comes with instant starting and reversing and increased side loading capabilities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,160.40/each

Specifications

Dimensions

  • Overall Length
    15.22 in
  • Overall Width
    10.5 in
  • Stall Torque
    109.0 in
  • Starting Torque
    80 in

Details

  • Air Consumption
    230.0 cfm
  • Free Speed
    1296 rpm
  • Maximum Power
    8.15 hp
  • Maximum Speed
    620 rpm
  • Maximum Torque
    54.5 ft-lbs, 73.89 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    620 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)