Motion
92RB029
Air Motor - 7.90 hp, Free Speed 327 rpm, 225.0 cfm
MI ITEM #08901019
MFR #92RB029
Your Price$13,253.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 7.90 hp, Free Speed 327 rpm, 225.0 cfm
MI ITEM #08901019
MFR #92RB029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13,253.34/each(List $16,084.25)

Overview

Mfr description
92RB029 MOTOR -- MULTI-VANE
  • The 92 Series features a robust design for high torque applications
  • Comes with instant starting and reversing and increased side loading capabilities.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    7.90 hp
  • Rotation
    Reversible
  • Air Consumption
    225.0 cfm
  • Free Speed
    327 rpm
  • Starting Torque
    280 in
  • Stall Torque
    402.0 in
  • Speed @ Max Torque
    160 rpm
  • Overall Length
    15.22 in
  • Overall Width
    10.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text