Motion
92RB036
Air Motor - 7.90 hp, Free Speed 264 rpm, 225.0 cfm
Mi Item #08901020
MFR #92RB036
Price$16,791.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 7.90 hp, Free Speed 264 rpm, 225.0 cfm
Mi Item #08901020
MFR #92RB036

Mfr description
92RB036 MOTOR -- MULTI-VANE
  • The 92 Series features a robust design for high torque applications
  • Comes with instant starting and reversing and increased side loading capabilities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,791.25/each

Specifications

Dimensions

  • Overall Length
    15.22 in
  • Overall Width
    10.5 in
  • Stall Torque
    497.0 in
  • Starting Torque
    345 in

Details

  • Air Consumption
    225.0 cfm
  • Free Speed
    264 rpm
  • Maximum Power
    7.90 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    130 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)