Motion
93A4
Digger - 2-1/2 in Stroke, 43 mm Bore, 45 cfm @ load, 2350 bpm
Mi Item #08901346
MFR #93A4
Price$2,731.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digger - 2-1/2 in Stroke, 43 mm Bore, 45 cfm @ load, 2350 bpm
Mi Item #08901346
MFR #93A4

Mfr description
93A4 DIGGER 7/8X3-1/4INHEX 2350 BPM
  • Productivity: With a short, powerful 2.5 inch piston stroke, you can remove material quickly and easily
  • Access: The 93 Series features a tease throttle for maximum precision, coupled with a D-shape handle to allow access to tighter spaces
  • Durability: With a rubber buffer retainer to absorb shock and protect the tool, the 93 Series diggers will last for years
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,731.21/each

Specifications

Dimensions

  • Air Inlet Thread Size
    3/8 NPT
  • Blows per Minute
    2350 bpm
  • Bore Size
    43 mm
  • Length
    17.88 in
  • Min Hose Inside Diameter
    1/2 in
  • Shank Size
    7/8 x 3-1/4 in
  • Stroke
    2-1/2 in
  • Tool Weight
    21 lbs

Details

  • Actual Air Consumption
    45 cfm @ load
  • Manufacturer Upc Number
    663023131139
  • Shank Type
    Hex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)