Motion
99HL60H106

INGERSOLL-RAND
99HL60H106

Air Angle Grinder - 6000 rpm Maximum Speed, 84 cfm, 3 hp
MI ITEM #08904703
MFR #99HL60H106
Price$3,522.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
99HL60H106

Air Angle Grinder - 6000 rpm Maximum Speed, 84 cfm, 3 hp
MI ITEM #08904703
MFR #99HL60H106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,522.38/each

Specifications

Dimensions

  • Hose Size
    0.7500 in
  • Overall Length
    20.5000 in, 520 mm

Details

  • Air Consumption @ Load
    84 cfm
  • Air Inlet
    1/2 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Side
  • Free Speed
    6000 rpm
  • Horsepower
    3 hp
  • Maximum Speed
    6000 rpm
  • Power Rating
    3 hp, 2.2 kW
  • Product Types
    Air Grinder

Overview

Mfr description
99HL60H106 EXT AIR GRINDER 6IN TYPE 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought