Motion
KBCG-3-250D-Z-M1-3-A-PE7-H1-11

VICKERS BY DANFOSS
KBCG-3-250D-Z-M1-3-A-PE7-H1-11

KBCG-3-250D-Z-M1-3-A-PE7-H1-11
Mi Item #08905337
MFR #KBCG-3-250D-Z-M1-3-A-PE7-H1-11
Price$3,168.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBCG-3-250D-Z-M1-3-A-PE7-H1-11

KBCG-3-250D-Z-M1-3-A-PE7-H1-11
Mi Item #08905337
MFR #KBCG-3-250D-Z-M1-3-A-PE7-H1-11

Mfr description
KBCG-3-250D-Z-M1-3-A-PE7-H1-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,168.78/each

Specifications

Dimensions

  • Overall Height
    3.9400 in, 100.08 mm
  • Overall Length
    7.2800 in, 184.91 mm
  • Overall Width
    1.8100 in, 45.97 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)