Motion
KBDG5V-5-33C80N-M2-PE7-H1-11

VICKERS BY DANFOSS
KBDG5V-5-33C80N-M2-PE7-H1-11

KBDG5V-5-33C80N-M2-PE7-H1-11
Mi Item #08905395
MFR #KBDG5V-5-33C80N-M2-PE7-H1-11
Price$4,673.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBDG5V-5-33C80N-M2-PE7-H1-11

KBDG5V-5-33C80N-M2-PE7-H1-11
Mi Item #08905395
MFR #KBDG5V-5-33C80N-M2-PE7-H1-11

Mfr description
KBDG5V-5-33C80N-M2-PE7-H1-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,673.12/each

Specifications

Dimensions

  • Overall Height
    7.3900 in, 187.71 mm
  • Overall Length
    9.3700 in, 238 mm
  • Overall Width
    2.7700 in, 70.36 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Fluorocarbon
  • Spool Type
    P blocked, A & B to tank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)