Motion
857AN00069A
24 V dc, Solenoid Controlled Pilot Operated, Subplate Mounting, 88 gpm, 5000 psi
Mi Item #08905399
MFR #857AN00069A
Price$5,854.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 V dc, Solenoid Controlled Pilot Operated, Subplate Mounting, 88 gpm, 5000 psi
Mi Item #08905399
MFR #857AN00069A

Mfr description
KBDG5V-8-33C330N-M2-PE7-H1-11
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,854.78/each

Specifications

Details

  • Actuation
    Solenoid Controlled Pilot Operated
  • Maximum Flow Rate
    88 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)