Motion
KBDG5V-8-33C330N-M1-PE7-H1-11¯

VICKERS BY DANFOSS
KBDG5V-8-33C330N-M1-PE7-H1-11¯

Hydraulic Directional Control Valve - Solenoid Pilot Operated Actuation, Meter-In;Meter-Out, NG25 Valve, 330 L/min, 88 gpm Max Flow, 24 V dc Coil
Mi Item #08905428
MFR #KBDG5V-8-33C330N-M1-PE7-H1-11¯
Price$7,050.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBDG5V-8-33C330N-M1-PE7-H1-11¯

Hydraulic Directional Control Valve - Solenoid Pilot Operated Actuation, Meter-In;Meter-Out, NG25 Valve, 330 L/min, 88 gpm Max Flow, 24 V dc Coil
Mi Item #08905428
MFR #KBDG5V-8-33C330N-M1-PE7-H1-11¯

Mfr description
KBDG5V-8-33C330N-M1-PE7-H1-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,050.13/each

Specifications

Dimensions

  • Overall Height
    8.3200 in, 211.33 mm
  • Overall Length
    12.8700 in, 326.9 mm
  • Overall Width
    4.6000 in, 116.84 mm
  • Size (ISO-4401)
    ISO 4401-08
  • Valve Size
    NG25

Details

  • Actuation
    Solenoid Pilot Operated
  • Coil Voltage
    24 V dc
  • Electrical Connection
    7 Pin Connector with Plug
  • Electrical Connector Type
    7 Pin Connector With Plug
  • Flow Direction
    Meter-In;Meter-Out
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    330 L/min, 88 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-08
  • Seal Material
    Fluorocarbon
  • Series
    11
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    A and B to Tank, P Blocked
  • T Port Pressure Rating
    5000 psi, 350 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)