Motion
KBDG5V-5-33C80N-T-M1-PE7-H1-11¯

VICKERS BY DANFOSS
KBDG5V-5-33C80N-T-M1-PE7-H1-11¯

24 V dc, Solenoid Controlled Pilot Operated, Subplate Mounting, 21 gpm, 4500 psi
MI ITEM #08905452
MFR #KBDG5V-5-33C80N-T-M1-PE7-H1-11¯
Your Price$3,056.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBDG5V-5-33C80N-T-M1-PE7-H1-11¯

24 V dc, Solenoid Controlled Pilot Operated, Subplate Mounting, 21 gpm, 4500 psi
MI ITEM #08905452
MFR #KBDG5V-5-33C80N-T-M1-PE7-H1-11¯

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,056.63/each(List $4,584.95)

Overview

Mfr description
KBDG5V-5-33C80N-T-M1-PE7-H1-11

Specifications

  • Actuation
    Solenoid Controlled Pilot Operated
  • Maximum Flow Rate
    21 gpm
  • Maximum Operating Pressure
    4500 psi
  • Supply Voltage
    24 V dc
  • Mounting Type
    Subplate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text