1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VICKERS BY DANFOSS
KBDG4V-5-2C50N-Z-M2-PE7-H7-11¯
24 V dc, Solenoid Controlled, Subplate Mounting, 13.20 gpm, 4500 psi
MI ITEM #
08905521
MFR #
KBDG4V-5-2C50N-Z-M2-PE7-H7-11¯
Your Price
$3,262.08
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Servo and Proportional Valves
Hydraulic Proportional Valves
VICKERS BY DANFOSS KBDG4V-5-2C50N-Z-M2-PE7-H7-11¯
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS BY DANFOSS
KBDG4V-5-2C50N-Z-M2-PE7-H7-11¯
24 V dc, Solenoid Controlled, Subplate Mounting, 13.20 gpm, 4500 psi
MI ITEM #
08905521
MFR #
KBDG4V-5-2C50N-Z-M2-PE7-H7-11¯
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,262.08
/each
(List
$3,795.76
)
Qty
Add to Cart
Overview
Mfr description
KBDG4V-5-2C50N-Z-M2-PE7-H7-11
Specifications
Actuation
Solenoid Controlled
Maximum Flow Rate
13.20 gpm
Maximum Operating Pressure
4500 psi
Supply Voltage
24 V dc
Mounting Type
Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data