Motion
KBDG4V-5-2C50N-Z-M1-PC7-H7-11¯

VICKERS BY DANFOSS
KBDG4V-5-2C50N-Z-M1-PC7-H7-11¯

24 V dc, Solenoid Controlled, Subplate Mounting, 13.20 gpm, 4500 psi
MI ITEM #08905527
MFR #KBDG4V-5-2C50N-Z-M1-PC7-H7-11¯
List Price$3,436.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBDG4V-5-2C50N-Z-M1-PC7-H7-11¯

24 V dc, Solenoid Controlled, Subplate Mounting, 13.20 gpm, 4500 psi
MI ITEM #08905527
MFR #KBDG4V-5-2C50N-Z-M1-PC7-H7-11¯

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,436.68/each for your price

Overview

Mfr description
KBDG4V-5-2C50N-Z-M1-PC7-H7-11 

Specifications

  • Actuation
    Solenoid Controlled
  • Maximum Flow Rate
    13.20 gpm
  • Maximum Operating Pressure
    4500 psi
  • Supply Voltage
    24 V dc
  • Mounting Type
    Subplate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text