Motion
855AN00111A
24 V dc, Solenoid Controlled, Subplate Mounting, 18.50 gpm, 4500 psi
Mi Item #08905535
MFR #855AN00111A
Price$3,984.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 V dc, Solenoid Controlled, Subplate Mounting, 18.50 gpm, 4500 psi
Mi Item #08905535
MFR #855AN00111A

Mfr description
KBDG4V-5-33C70N-Z-M1-PC7-H7-11-EN140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,984.27/each

Specifications

Details

  • Actuation
    Solenoid Controlled
  • Maximum Flow Rate
    18.50 gpm
  • Maximum Operating Pressure
    4500 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)