Specifications
Details
- ActuationSolenoid Controlled Pilot Operated
- Maximum Flow Rate26.60 gpm
- Maximum Operating Pressure4500 psi
- Mounting TypeSubplate
- Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)