Motion
KBFDG5V-8-2C375N250-X-M1-PE7-H1-11¯

VICKERS BY DANFOSS
KBFDG5V-8-2C375N250-X-M1-PE7-H1-11¯

24 V dc, Solenoid Controlled Pilot Operated, Subplate Mounting, 99 gpm, 5000 psi
MI ITEM #08905583
MFR #KBFDG5V-8-2C375N250-X-M1-PE7-H1-11¯
Price$8,570.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBFDG5V-8-2C375N250-X-M1-PE7-H1-11¯

24 V dc, Solenoid Controlled Pilot Operated, Subplate Mounting, 99 gpm, 5000 psi
MI ITEM #08905583
MFR #KBFDG5V-8-2C375N250-X-M1-PE7-H1-11¯

Mfr description
KBFDG5V-8-2C375N250-X-M1-PE7-H1-11
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,570.20/each

Specifications

Details

  • Actuation
    Solenoid Controlled Pilot Operated
  • Maximum Flow Rate
    99 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)