Motion
KBFDG5V-5-33C80N-EX-M2-PH7-H1-11

VICKERS BY DANFOSS
KBFDG5V-5-33C80N-EX-M2-PH7-H1-11

KBFDG5V-5-33C80N-EX-M2-PH7-H1-11
Mi Item #08905585
MFR #KBFDG5V-5-33C80N-EX-M2-PH7-H1-11
Price$6,411.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBFDG5V-5-33C80N-EX-M2-PH7-H1-11

KBFDG5V-5-33C80N-EX-M2-PH7-H1-11
Mi Item #08905585
MFR #KBFDG5V-5-33C80N-EX-M2-PH7-H1-11

Mfr description
KBFDG5V-5-33C80N-EX-M2-PH7-H1-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,411.08/each

Specifications

Dimensions

  • Overall Height
    8.9600 in, 227.58 mm
  • Overall Length
    12.6400 in, 321.06 mm
  • Overall Width
    3.0900 in, 78.49 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
  • Spool Type
    P blocked, A & B to tank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)