Motion
SHS55LC2QZSS+4020L

THK AMERICA INC
SHS55LC2QZSS+4020L

Standard Ball Assembly Slide - Rail Size: 55 mm, 4020 mm Long
Mi Item #08905837
MFR #SHS55LC2QZSS+4020L
Price$5,067.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS55LC2QZSS+4020L

Standard Ball Assembly Slide - Rail Size: 55 mm, 4020 mm Long
Mi Item #08905837
MFR #SHS55LC2QZSS+4020L

Mfr description
SHS55-LC-2-QZ-SS-4020L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,067.67/each

Specifications

Dimensions

  • Length
    4020 mm
  • Rail Size
    55 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    197 kN, 44287.3 lbf
  • Moment Capacity
    3.96 kNm, 35048.9 lbf/in
  • OAL
    4020 mm
  • Radial Static Load Capacity
    197 kN, 44287.36 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)