Motion
ZUHTFF5G
High-Traffic Floor Polish
Mi Item #08906043
MFR #ZUHTFF5G
Price$157.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Traffic Floor Polish
Mi Item #08906043
MFR #ZUHTFF5G

Mfr description
ZUHTFF5G FLOOR WAX 5G
  • Durable finishing polish
  • Scuff and slip resistant
  • For low maintenance plans
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.88/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Width
    12 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Floor Polish
  • Chemical Type
    Water based acrylic polymer
  • Cleaner Type
    Floor Finish
  • Color
    White
  • Concentration
    RTU
  • Container Type
    Pail
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    21709014457
  • Package Quantity
    1 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including 2-ethoxyethanol, pentadecafluorooctanoic acid, which is/are known to the State of California to cause birth defects or other reproductive harm
  • Scent
    Ammoniacal
  • Surfaces Cleaned
    Vinyl, sealed concrete, rubber, no wax tile floors
  • UPC_NO
    21709014457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)